Sleeve Assembly
Mfr # B5243
Zoro # G1494922
product price:Â $35.29
/eaKey Features
For Use With
Mfr. No. FT-8004
Size
5 7/8 in
Overall Length
5.875 in
Compatible Manufacturer Model Number
FT-8004
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B5243
Zoro #
G1494922
UPC #
641328080192
Country of Origin
Japan
Dimensions
Size
5 7/8 in
Overall Length
5.875 in
Details
Item
Assembly Sleeve
For Use With
Mfr. No. FT-8004
Compatible Manufacturer Model Number
FT-8004
Description
Assembly Sleeve, Product Type Sleeve Assembly, Compatible Manufacturer Model Number FT-8004, Overall Length 5.875 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.