Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Iron Kit, Blue/Yellow, 1.3m L

  • Mfr # FM2030-02

  • Zoro # G8816315


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Application
High Heat Sink Applications
Features
Heavy Duty Soldering Iron
Includes
Connecting Cable, FM-2030 Handpiece, Handpiece Holder With Sleep Function, Heat Resistant Pad
Series
FM-2030
For Use With
599B, B2300 Pad, T22 Tips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM2030-02
Zoro #
G8816315
UPC #
-
Country of Origin
Japan

Dimensions

Length
1.3 m
Cord Length
4.3 ft
Tip Width
2.4 mm
Tool Length
8 13/16 in
Tip Outside Diameter
2.4 mm

Details

Item
Soldering Iron Kit
Application
High Heat Sink Applications
Features
Heavy Duty Soldering Iron
Includes
Connecting Cable, FM-2030 Handpiece, Handpiece Holder With Sleep Function, Heat Resistant Pad
Series
FM-2030
For Use With
599B, B2300 Pad, T22 Tips
Characteristics
Heavy Duty, Higher Mass, Sleep Mode
Color
Blue/Yellow
Standards
RoHS
Time to Maximum Temperature
30 sec
Temperature Adjustment
Adjustable
Operating Temperature (Maximum)
932 Degrees C
Product Type
Soldering Iron Kit
Handpiece Connection Type
Plug
Compatible Tip Series
T22
Operating Voltage
24V AC
Plug Type
Station Connector
Power Consumption (Maximum)
140 W
Includes Heating Element
No
Operating Temperature (Minimum)
392 Degrees F
Tip Manufacturer Model Number
T22
ESD Safe
Yes
Number of Tips Included
0
Compatible Station
FM-203; FM-206

Description

Soldering Iron Kit, Compatible Station FM-203; FM-206, Power Consumption (Maximum) 140 W, Tool Length 8 13/16 in, Operating Temperature (Maximum) 932 Degrees C, Operating Temperature (Minimum) 392 Degrees F, Tip Width 2.4 mm, Time to Maximum Temperature 30 sec, Temperature Adjustment Adjustable, Operating Voltage 24V AC, ESD Safe Yes, Plug Type Station Connector, Cord Length 4.3 ft, Series FM-2030, Product Type Soldering Iron Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.