Shop All Soldering Tips
Hakko
Soldering Tip, Bevel, 1.0mm x 13.5mm
Mfr # T18-C1
Zoro # G1964490
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bevel
- Application Soldering
- For Use With C1148B, FX-8801
- Tip Type Bevel
- Maximum Operating Temperature 899 Degrees F
Product Information
- Brand Hakko
- MFR # T18-C1
- Zoro # G1964490
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1.0mm x 13.5mm |
Tip Outside Diameter | 1 mm |
Tip Length | 13.5 mm |
Tip Width | 1 mm |
Details
Description
Soldering Tip, Tip Series T18, Tip Type Bevel, Tip Width 1 mm, Tip Length 13.5 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 1 mm, Tip Angle 60 Degrees , Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Conductor Tube, 60 Degree Jacketed (64J-60)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50R)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Miller (10401136)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4758-7)
- HAKKO Soldering Tip, Bevel, 0.8mm x 15.5mm (T18-C08)
- HAKKO Soldering Tip, Bevel, 0.5mm x 13.5mm (T18-C05)
- HAKKO Soldering Tip, Bevel, 2.0mm x 14.5mm (T18-C2)
- HAKKO Soldering Tip, Chisel, 0.8mm x 9.5mm (T15-D08)
- HAKKO Solder Tip, 0.03 in. x 0.25 in., Chisel (T30-D1)
- HAKKO Soldering Tip, Chisel, 4.0mm x 7.5mm (T15-D4)
- HAKKO Soldering Tip, Conical, 0.2mm x 7.5mm (T15-B)
- Hakko Soldering Tips