Shop All Soldering Tips
Hakko
Soldering Tip, Bevel, 1.5mm x 17mm
Mfr # T15-BC15
Zoro # G8817067
original price:
$52.99
3% off
new price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bevel
- Size 1.5mm x 17mm
- For Use With Mfr. No. FM-2027
- Application Soldering
- Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
Product Information
- Brand Hakko
- MFR # T15-BC15
- Zoro # G8817067
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1.5mm x 17mm |
Tip Length | 18 mm |
Tip Outside Diameter | 1.5 mm |
Tip Width | 1.7 mm |
Details
Description
Soldering Tip, Tip Series T15, Tip Type Bevel, Tip Width 1.7 mm, Tip Length 18 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 1.5 mm, Tip Angle 60 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Drive Roll, Thermal Arc / Tweco, Wire Size 0.023 /0.035 (W4014800)
- HOBART WELDING PRODUCTS TIG Welding Rod, 1/8" dia., 36" L, 10 lb. (S512346-G12)
- LINCOLN ELECTRIC Fume Extractor, 46 in. W, 60 Hz (K1653-4)
- TILLMAN Acrylic Coated Fiberglass Welding Blanket, 6’6”H x 8’ W x .035, thick, amber. (590B68)
- HAKKO Soldering Tip, Conical, 0.2mm x 15mm (T15-BLL)
- HAKKO Soldering Tip, Chisel, 3.2mm x 22.5mm (T18-DL32)
- HAKKO Soldering Tip, Chisel, 3.2mm x 14.5mm (T18-D32)
- HAKKO Soldering Tip, Conical, 0.2mm x 9.5mm (T15-I)
- HAKKO Solder Tip, 0.03 in. x 0.25 in., Chisel (T30-D1)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 1.6mm (T22-D16)
- WELLER Soldering Tip, 2 Tips per Card (8125W)
- Hakko Soldering Tips