Shop All Soldering Tips
Hakko
Soldering Tip, Chisel, 5.2mm x 8mm
Mfr # T15-D52
Zoro # G8817234
original price:
$13.19
3% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- For Use With Mfr. No. FM-2027
- Application Soldering
- Tip Length 8 mm
- Tip Width 5.2 mm
Product Information
- Brand Hakko
- MFR # T15-D52
- Zoro # G8817234
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 5.2mm x 8mm |
Tip Length | 8 mm |
Tip Width | 5.2 mm |
Tip Outside Diameter | 5.2 mm |
Details
Description
Soldering Tip, Tip Series T15, Tip Type Chisel, Tip Width 5.2 mm, Tip Length 8 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 5.2 mm, Tip Thickness 1.2 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Solder Pellet with Flux, Yellow, PK25 (84-9607)
- MILLER ELECTRIC Electrode, 25AMP ICE-27C/T, PK5 (176655)
- MASTER APPLIANCE Jumbo Heat Tool (UT200SI)
- ORS NASCO Multi-Angle 400 Magvise - 400 Lbs. (474-8100438)
- HAKKO Soldering Tip, Chisel, 1.6mm x 10mm (T15-D16)
- HAKKO Soldering Tip, Chisel, 1.5mm x 3mm x 19mm (T15-1605)
- HAKKO Soldering Tip, Chisel, 4.0mm x 22mm (T15-DL4)
- HAKKO Soldering Tip, Bevel, 1.2mm x 15mm (T15-BC12)
- HAKKO Soldering Tip, Chisel, 2.0mm x 22.5mm (T18-DL2)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 11mm (T15-KL)
- WELLER Soldering Tip, Chisel, 0.8mm (T0054471399)
- Hakko Soldering Tips