Shop All Soldering Tips
Hakko
Soldering Tip, Conical, 0.2mmx4mmx10.5mm
Mfr # T18-BR02
Zoro # G8817532
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bent Conical
- Size 0.2mm x 4mm x 10.5mm
- Application Soldering
- For Use With C1148B, FX-8801
- Product Type Soldering Tip
Product Information
- Brand Hakko
- MFR # T18-BR02
- Zoro # G8817532
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.2mm x 4mm x 10.5mm |
Tip Length | 4 mm |
Tip Width | 0.4 mm |
Tip Outside Diameter | 0.4 mm |
Details
Description
Soldering Tip, Tip Series T18, Tip Type Bent Conical, Tip Width 0.4 mm, Tip Length 4 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 0.4 mm, Tip Angle 30 Degrees , Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Table Clamp, 5000 lb.1-37/64in.W (TW28-30-14K)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-10)
- HI TEMP Welding Pipe Wrap, 8 in. W, 4 ft., Pink (P51-8X48-PLW)
- POWERWELD 3/16" Grade R Twinline Welding Hose, Bulk (316TR)
- HAKKO Soldering Tip, Chisel, 4.0mm x 7.5mm (T15-D4)
- HAKKO Soldering Tip, Chisel, 2.0mm x 22.5mm (T18-DL2)
- HAKKO Soldering Tip, Flat Blade, 21.2mm (T15-1403)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 15mm (T15-K)
- HAKKO Soldering Tip, Bevel, 1mm x 11.5mm (T15-BC1)
- HAKKO Nozzle, Round, 1.3mm x 2.3mm Size (N61-06)
- WELLER Solder Tip, Chisel, 3.2mm (T0054441599)
- Hakko Soldering Tips