Zoro Homepage

Soldering Tip, T.W. 0.2 mm, T.L. 14.5 mm

  • Mfr # T39-J02

  • Zoro # G709899025


product price: $25.45
/ea

Key Features

Material
Composite
Tip Angle
30 Degrees
Compatible Handpiece Manufacturer
Hakko
Overall Length
4 15/64 in
Compatible Station
FX-971
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T39-J02
Zoro #
G709899025
UPC #
641328087597
Country of Origin
Japan

Dimensions

Overall Length
4 15/64 in
Tip Length
14.5 mm
Tip Thickness
3.5 mm
Tip Width
0.2 mm
Tip Outside Diameter
3.5 mm

Details

Item
Soldering Tip
Material
Composite
Tip Angle
30 Degrees
Compatible Handpiece Manufacturer
Hakko
Compatible Station
FX-971
Tip Series
T39
Tip Type
Bent Conical
Compatible Handpiece Manufacturer Model Number
FX-9701, FX-9702
Product Type
Soldering Tip
Maximum Operating Temperature
850 Degrees F
Tip Connection Type
Plug

Description

Soldering Tip, Tip Series T39, Tip Type Bent Conical, Tip Width 0.2 mm, Tip Length 14.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 3.5 mm, Tip Thickness 3.5 mm, Tip Angle 30 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 15/64 in, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.