Shop HAKKO
See all product information
Create Account
Soldering Tip, T.W. 0.2 mm, T.L. 16.5 mm
- Mfr # T39-JL02
- Zoro # G809899031
product price:Â
$
26.79
/ea
Key Features
Material
Composite
Compatible Handpiece Manufacturer
Hakko
Tip Type
Bent Conical
Product Type
Soldering Tip
Overall Length
4 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T39-JL02
- Zoro #
- G809899031
- UPC #
- 641328087634
- Country of Origin
- Japan
- Item
- Soldering Tip
- Material
- Composite
- Compatible Handpiece Manufacturer
- Hakko
- Tip Type
- Bent Conical
- Product Type
- Soldering Tip
- Tip Angle
- 30 Degrees
- Compatible Station
- FX-971
- Compatible Handpiece Manufacturer Model Number
- FX-9701, FX-9702
- Tip Series
- T39
- Tip Connection Type
- Plug
- Maximum Operating Temperature
- 850 Degrees F
- Shell Material
- Composite
- Traction Material
- Composite
Dimensions
- Overall Length
- 4 5/16 in
- Tip Length
- 16.5 mm
- Tip Outside Diameter
- 7.5 mm
- Tip Thickness
- 7.5 mm
- Tip Width
- 0.2 mm
- Wire Rope Length
- 4 5/16 in
- Length
- 4 5/16 in
Description
Soldering Tip, Tip Series T39, Tip Type Bent Conical, Tip Width 0.2 mm, Tip Length 16.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number FX-9701, FX-9702, Tip Outside Diameter 7.5 mm, Tip Thickness 7.5 mm, Tip Angle 30 Degrees , Tip Connection Type Plug, Compatible Station FX-971, Compatible Handpiece Manufacturer Hakko, Material Composite, Overall Length 4 5/16 in, Product Type Soldering Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.