Wire Cutter, 2.0-5.0mm, Carbon Steel
Mfr # TR-20-M-D
Zoro # G9078800
product price: $16.61
/eaKey Features
Capacity
20 AWG
Handle Type
Dissipative
Number of Pieces
1
Features
CHP Precision Cutters Are Sheared From 2.0-5.0mm Carbon Steel, The Small Head and Anatomic Design Makes This An Ideal Cutter for Working In Tight Spaces
Cutting Action
Flush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR-20-M-D
Zoro #
G9078800
UPC #
641328024547
Country of Origin
Italy
Details
Item
Wire Cutter,2.0-5.0mm,Carbon Steel
Capacity
20 AWG
Handle Type
Dissipative
Number of Pieces
1
Application
Cutting
Features
CHP Precision Cutters Are Sheared From 2.0-5.0mm Carbon Steel, The Small Head and Anatomic Design Makes This An Ideal Cutter for Working In Tight Spaces
Cutting Action
Flush
Description
Wire Cutter,2.0-5.0mm,Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.