This item is Discontinued.

Halco Roosta Popper 160 6 38, 2 58 Oz, Bonito, Floating RP160#H69

Roosta Popper 160 6 38, 2 58 Oz, Bonito, Floating (Discontinued)

  • Mfr # RP160#H69
  • Zoro # G107656442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP160#H69
Zoro #
G107656442
UPC #
611070807330
Country of Origin
Indonesia

Description

The Halco Roosta is the ultimate modern popper design with significant new innovations that improve the action and stability of this spectacular surface lure The head design which is wide at the top transfers to a widened tail end section This unique design creates a popper that is ideal for a straight fast retrieve or a stop start bloop with exceptional splash It also minimizes any fouling on the retrieve and keeps the Roosta working across the surface garnering the attention of schooling fish The Roosta Popper 160 is designed and build to get the maximum noise and splash out of a medium sized popper, while retaining superior casting capability, excellent strength and high durability Excessive effort is not required when working this popper For best results point the rod tip at the lure and sweep the rod down 5060 degrees, allow the lure to pause momentarily, wind in any slack line and repeat at irregular intervals The highly distinctive head shape of the Roosta 160 provides a long and extremely noisy bubble trail by alloying the cavitation bubbles and the subsequent noise to escape via the popper's contoured cup sides The Halco Roosta Popper 160 is suited to most saltwater pelagic species but has had exceptional success on species such as Yellowtail, Kingfish and Tuna It's also a popular choice for Peacock Bass and even finds its way into a few trophy striper anglers tackle boxes The Halco Roosta Popper 160 measures 160mm 63 and weighs 275oz Features Computer Designed and prototyped, Great range of proven colors, Quality split rings and, Mustad trebles, Unique cup face and rear rattle weight Halco RP160H69

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.