Coil Copper Tubing, 8mm Outside Dia, 10m Length, Type 122 (Discontinued)
- Mfr # TC400-008A
- Zoro # G0202758
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC400-008A
Zoro #
G0202758
UPC #
-
Country of Origin
Greece
Dimensions
Outside Dia.
8mm
Tube Size
8mm
Wall Thickness
0.80mm
Tube Length
10m
Inside Dia.
6.4mm
Details
Item
Copper Tubing
Application
Refrigeration
Copper Tube Shape
Coil
Tube Material
Copper
Temp. Range
65 Degrees F
Copper Tube Type
Type 122
Copper Tube Coating
None
Standards
EN12735-1
Soft/Hard
Soft
Material
Copper
Description
Copper Tubing, Application Refrigeration, Copper Tube Type Type 122, Material Copper, Standards EN12735-1, Wall Thickness 0.80mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.