This item is Discontinued.

Halcyon Shades, Gray, Polyester/Aluminum, 72In W EM 36X72 G/G

Shades, Gray, Polyester/Aluminum, 72In W (Discontinued)

  • Mfr # EM 36X72 G/G
  • Zoro # G8814005
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM 36X72 G/G
Zoro #
G8814005
UPC #
-
Country of Origin
Germany

Dimensions

Width
72 in
Length
36 in
Mounting Dimension
2 in
Blind Depth
2.5 in
Shade Width
72 in
Shade Thickness
2 1/2 in
Shade Height
36 in

Details

Fabric Weight
5.95 oz/sq yd
Material
Polyester/Aluminum
Pattern Name
Embossed
Item
Window Shade
Color
Gray
UV Protection
99.9 %
Light Blockage
93%
Operation Mechanism
Cordless Manual
Shade Material
Polyester
Pattern
Embossed
Operation Features
Top-Down/Bottom-Up
Light Reduction - Numeric
93 %
Shade Color
Gray

Description

Shades, Material Polyester/Aluminum, Length 36 In., Width 72 In., Blind Depth 2.5 In., Color Grey, Pattern Name Embossed, Closure Type 100, Light Blockage 93 Percent, Fabric Weight 5.95 oz. Per Yard, UV Protection 99.9 Percent, Mounting Dimension 2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.