Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dead Blow Hammer, 30 oz., 11-3/4"

  • Mfr # 3377040

  • Zoro # G1432514


product price: $56.99
/ea

Key Features

Tip Material
Nylon
Handle Material
Steel
Replaceable Tip
Yes
Standards
GS
Handle Color
Black/Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3377040
Zoro #
G1432514
UPC #
-
Country of Origin
Germany

Dimensions

Face Diameter
1 9/16 in
Overall Length
12 in
Head Length
115 mm
Tip Diameter
1 5/8 in

Details

Tip Material
Nylon
Handle Material
Steel
Replaceable Tip
Yes
Standards
GS
Handle Color
Black/Natural
Head Weight
28 oz
Tether Capable
Tether Capable
Head Material
Steel
Head Color
White
Nonsparking
No
Item
Dead Blow Hammer
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tip Shape
Round
Includes Tips
Yes
Features
Completely Robot Welded, Handle and Inserts Replaceable, Handle Protection Sleeve Acts as An Overstrike Protector, Noise Dampening and Gentle on the Joints
Tip Color
White
Tip Mounting
Clamping Head
Through-Head Handle
No
Tether Ready
No
Dead Blow Hammer
Yes
Dead Blow Construction
Tubular Head Filled With Steel Shot
Replaceable Tips
Yes
Series
Supercraft
Replaceable Handle
Yes
Hammer Type
Soft Face Mallet
Included Tip Hardness
Hard
Grip Style
Textured
Grip Material
Rubber
Non-Sparking
No

Description

Dead Blow Hammer, Hammer Type Soft Face Mallet, Head Material Steel, Tip Material Nylon, Head Weight 28 oz, Tip Diameter 1 5/8 in, Included Tip Hardness Hard, Overall Length 12 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Replaceable Handle Yes, Dead Blow Construction Tubular Head Filled With Steel Shot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.