Dead Blow Sledge Hammer
- Mfr # 3399.107
- Zoro # G023390031
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Features
Break-Proof Non-Slip 3-Component Handle with Fiber-Glass Core, Completely Robot-Welded, Handle Protection Sleeve Acts as an Overstrike Protector, Inserts Made of Special Nylon with Maximum Strength, Noise-Dampening and Gentle on the Joints, Non-Rebound for Extra Powerful Strikes
Handle Material
Fiberglass
Replaceable Handle
Yes
Hammer Type
Sledge Hammer
Wire Rope Length
1,000 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3399.107
- Zoro #
- G023390031
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Wire Rope Length
- 1,000 mm
- Tip Diameter
- 4 in
- Head Length
- 210 mm
- Overall Length
- 1,000 mm
- Length
- 1,000 mm
- Fits Chest Size
- Break-Proof Non-Slip 3-Component Handle with Fiber-Glass Core, Completely Robot-Welded, Handle Protection Sleeve Acts as an Overstrike Protector, Inserts Made of Special Nylon with Maximum Strength, Noise-Dampening and Gentle on the Joints, Non-Rebound for Extra Powerful Strikes
Description
Dead Blow Sledge Hammer, Hammer Type Sledge Hammer, Head Material STEEL, Tip Material Nylon, Head Weight 257 1/2 oz, Tip Diameter 4 in, Included Tip Hardness Medium, Overall Length 1,000 mm, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking Yes, FME Compliant Yes, Replaceable Handle Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.