Shop PICARD
See all product information
Create Account
Stone Sledgehammer 2.7lb
- Mfr # 05991-1000
- Zoro # G223391869
product price:Â
$
65.29
/ea
Key Features
Material
Ash and Alloyed Steel
Includes
One Picard Stone Sledgehammer 2.7lb Head
For Use With
Brick Layer, Builder, Chiseller
Overall Length
10 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05991-1000
- Zoro #
- G223391869
- UPC #
- -
- Country of Origin
- Germany
- Material
- Ash and Alloyed Steel
- Includes
- One Picard Stone Sledgehammer 2.7lb Head
- For Use With
- Brick Layer, Builder, Chiseller
- Item
- Picard - Stone Sledgehammer 2.7lb
- Color
- Black and Brown
- Handle Material
- Ash Wood
Dimensions
- Overall Length
- 10 in
- Width
- 2 in
- Size
- 10 in
- Height
- 2 in
Description
Picard Stone Sledgehammer Product Details: Head black powder coated, corrosion-resistant Made from alloyed PICARD special - steel, carefully hardened and tempered Head and handle with ring wedge fixture Face ground, chamfered edges With oval eye Slightly curved face Sharp-edged Dual curved ash handle 2.7lb Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.