Shop HALEX
See all product information
Create Account
92294 2 Hole Service Cable Strap - Pack Of 50
- Mfr # 439075
- Zoro # G403693646
product price:Â
$
30.55
/ea
Key Features
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 439075
- Zoro #
- G403693646
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Strap
- Material
- Steel
Description
2 Hole Service Cable Strap, For 3 No. 3/0 Or 4/0 Gauge SE Or SEU Cable
Features- Case of 50
- Dimension - 6 x 4 x 1 in.
- Item weight - 0.04 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.