Shop HALEX

adalet 2in. Zinc Die Cast Water Tight Conduit Hub 16320

  • Mfr # 16320
  • Zoro # G803882169

product price: 
$
41.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16320
Zoro #
G803882169
UPC #
-
Country of Origin
China

Description

  • Conduit hub
  • Water tight
  • Use to connect Rigid or IMC conduit to a load center or other metal enclosures where a water tight joint is required at knockouts or slip fit holes
  • Made from zinc
  • 2"
  • Length: 3.25
  • Height: 1.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.