Zoro Homepage

EMT Connector, 1 in, Compression, Die Cast Zinc

  • Mfr # 2110

  • Zoro # G307910863


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Conduit Fitting Type
Connector
Trade Size
1 in
Connection Type
Compression
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2110
Zoro #
G307910863
UPC #
51411021108
Country of Origin
India

Dimensions

Trade Size
1 in

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Die Cast Zinc

Description

1, Compression Type Connector, For Use With Electrical Metallic Tubing, Concrete Tight, Die Cast Zinc, Use To Secure Terminate Electrical Metallic Tubing To A Knockout In A Concrete Tight Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.