This item is Discontinued.

Halex EMT Coupling, 1/2 in, Compression, Die Cast Zinc, PVC Coated 90221

EMT Coupling, 1/2 in, Compression, Die Cast Zinc, PVC Coated (Discontinued)

  • Mfr # 90221
  • Zoro # G007967976
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90221
Zoro #
G007967976
UPC #
51411902216
Country of Origin
China

Dimensions

Trade Size
1/2 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Compression
Material
Die Cast Zinc
Finish
PVC Coated

Description

12 Electrical Metallic Tubing Compression Coupling, Rain Concrete Tight, Die Cast Zinc, Individual UPC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.