This item is Discontinued.

Halex Flexible MC Connector, 3/8 in, Saddle, Steel, Red 06703B

Flexible MC Connector, 3/8 in, Saddle, Steel, Red (Discontinued)

  • Mfr # 06703B
  • Zoro # G909997903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06703B
Zoro #
G909997903
UPC #
051411067038
Country of Origin
United States

Dimensions

Trade Size
3/8 in

Details

Item
Flexible MC
Conduit Fitting Type
Connector
Connection Type
Saddle
Material
Steel
Color
Red

Description

This 3/8 in. Flexible Metal Conduit FMC Saddle Connectors 50-Pack connect FMC, non-metallic sheathed cable and armored cable to steel outlet boxes and other metal enclosures. For use indoors in a dry location. These are UL and CSA listed.Connects non-metallic sheeted cable, FMC or metal clad and armored cable to a metal enclosure such as a steel outlet boxHigh-strength, die-cast zinc alloy body, clamp and locknutZinc-plated steel screw for corrosion resistanceFits in a standard 1/2 in. knockoutTri drive screw head works with Phillips, slotted and square screwdriversUL and CSA listedReversible locknut cuts through protective coatings on boxes and enclosures to ensure ground continuity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.