Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC/Rigid Bushing, 3/4 in, Threaded, PVC Coated, Red

  • Mfr # 27522

  • Zoro # G910030804


product price: $10.79
/pk 10, $1.08/ea

Key Features

Conduit Fitting Type
Bushing
Trade Size
3/4 in
Connection Type
Threaded
Finish
PVC Coated
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27522
Zoro #
G910030804
UPC #
51411275228
Country of Origin
United States

Dimensions

Trade Size
3/4 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Bushing
Connection Type
Threaded
Finish
PVC Coated
Color
Red

Description

BUSHING CONDUIT PLASTIC 3/4IN
Specifications:
Suitable for: LocknutHigh-impact thermoplastic. Flame retardant to 105 deg C. Use with locknut to terminate threaded Rigid or IMC conduit to an outlet box. The rounded surface of the bushing prevents damage to wire insulation. Required by the NEC. UL listed and CSA approved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.