Zoro Homepage

One Hole Strap, Conduit Use, 2 in, Steel, Zinc Plated

  • Mfr # 61120

  • Zoro # G308239444


product price: $1.79
/ea
Sold in multiples of 10 for $17.90

Key Features

Nominal/Conduit Pipe
2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61120
Zoro #
G308239444
UPC #
51411611200
Country of Origin
China

Details

Item
One Hole Strap
Nominal/Conduit Pipe
2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit

Description

2, One Hole Steel Strap, For RigidIMC Conduit, Zinc Plated Steel, 11 Gauge, Snap On Straps Provide Easy Mouting To Support Rigid IMC Conduit As Required By The NEC, Straps Are Marked With Trade Sizes For Easy Identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.