
Shop HALLMARKIND INDUSTRIES
See all product information
AC MOTOR, 1/2HP, 1725RPM, 1PH/60HZ, 115/208-230V, 56C/TEFC, Cap start, Univ foot, SF 1.15, NO OL
Mfr # MA0505A-AC
Zoro # G923367492
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Application
Ac Motor, Machinery, Tools, Machines
Voltage
115/230VAC
NEMA Design
56C
Phase
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MA0505A-AC
Zoro #
G923367492
UPC #
-
Country of Origin
China
Dimensions
Shaft Dia.
0.625"
Overall Length
12.5"
Details
Motor Frame Material
Rolled Steel
Motor Application
Ac Motor, Machinery, Tools, Machines
Voltage
115/230VAC
NEMA Design
56C
Phase
Single
Frame
TEFC
Nameplate RPM
1725
HP
0.5 HP
Standards
NEMA
Description
AC MOTOR, 1/2HP, 1725RPM, 1PH/60HZ, 115/208-230V, 56C and foot dual mounting, TEFC, Cap start, Univ removeable foot, SF 1.15, no over load
- Roll steel, single phase
- Class F insulation, TEFC
- Dual mount, NEMA 56C and base mount
- Include a removable motor base
- Single phase, 115/230V
- Reversible rotation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.