Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
AC MOTOR, 1HP, 1725RPM, 1PH/60HZ, 115/208-230V, 56C/TEFC, CAP START, UNIV FOOT, SF 1.15, NO OL
- Mfr # MA0510A-AC
- Zoro # G723367531
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Frame
TEFC
NEMA Design
56C
Voltage
115V AC, 230V AC
Motor Frame Material
Rolled Steel
Shaft Dia.
0.625"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA0510A-AC
- Zoro #
- G723367531
- UPC #
- -
- Country of Origin
- China
- Frame
- TEFC
- NEMA Design
- 56C
- Voltage
- 115V AC, 230V AC
- Motor Frame Material
- Rolled Steel
- Standards
- NEMA
- Phase
- Single
- Nameplate RPM
- 1,725 RPM
- HP
- 1 HP
- Motor Application
- Ac Motor, Machinery, Tools, Machines
Dimensions
- Shaft Dia.
- 0.625"
- Overall Length
- 13.5"
Description
AC MOTOR, 1HP, 1725RPM, 1PH/60HZ, 115/208-230V, 56C and foot dual mounting, TEFC, Cap start, Univ removeable foot, SF 1.15, no over load
- Roll steel, single phase
- Class F insulation, TEFC
- Dual mount, NEMA 56C and base mount
- Include a removable motor base
- Single phase, 115/230V
- Reversible rotation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.