Ac Motor, 1Hp, Roll Steel, 3450Rpm, Class F, 3Ph/208-230/460V, 56C/Tefc, Univ Foot, Sf 1.15

  • Mfr # MA0505E-AC

  • Zoro # G323367498


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Standards
NEMA
Voltage
230/460VAC
Overall Length
11.5"
Motor Application
Ac Motor, Machinery, Tools, Machines
Shaft Dia.
0.625"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA0505E-AC
Zoro #
G323367498
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11.5"
Shaft Dia.
0.625"

Details

Standards
NEMA
Voltage
230/460VAC
Motor Application
Ac Motor, Machinery, Tools, Machines
Nameplate RPM
1725
Motor Frame Material
Rolled Steel
Phase
Three
Frame
TEFC
NEMA Design
56C
HP
0.5 HP

Description

AC MOTOR, 0.5 HP, ROLL STEEL, 1725RPM, CLASS F, 3PH/208-230/460V, 56C/TEFC, Univ removeable foot, SF 1.15, no over load. Inverty duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.