
Shop HALLMARKIND INDUSTRIES
See all product information
AC MOTOR, 1/3HP, ROLL STEEL, 1725RPM, CLASS F, 3PH/208-230/460V, 56C/TEFC, UNIV FOOT, SF 1.15, NO OL
Mfr # MA0503E-AC
Zoro # G323367542
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
NEMA Design
56C
Shaft Dia.
0.625"
Voltage
230/460VAC
Motor Frame Material
Rolled Steel
Standards
NEMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MA0503E-AC
Zoro #
G323367542
UPC #
-
Country of Origin
China
Dimensions
Shaft Dia.
0.625"
Overall Length
11.5"
Details
NEMA Design
56C
Voltage
230/460VAC
Motor Frame Material
Rolled Steel
HP
0.33 HP
Standards
NEMA
Nameplate RPM
1725
Phase
Three
Frame
TEFC
Motor Application
Ac Motor, Machinery, Tools, Machines
Description
AC MOTOR, 1/3 HP, ROLL STEEL, 1725RPM, CLASS F, 3PH/208-230/460V, 56C/TEFC, Univ removeable foot, SF 1.15, no over load. Inverty duty
- Roll steel, three phase
- Class F insulation, inverter duty, for VFD
- Dual mount, NEMA 56C and base mount
- Include a removable motor base
- 3 phase, 230/460V
- Reversible rotation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.