Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
Submersible well pump, 1HP/115V, 3.8", Max 227' head, Max 33 gpm, built-in starter box.
- Mfr # MA0460X-9-115
- Zoro # G023367521
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Nominal Flow Rate
25 GPM at 0 ft Head
For Use With
SP0465X-125
Application
Plumbing, Well Pumps,
Color
Silver
HP
1 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA0460X-9-115
- Zoro #
- G023367521
- UPC #
- -
- Country of Origin
- China
- Nominal Flow Rate
- 25 GPM at 0 ft Head
- For Use With
- SP0465X-125
- Application
- Plumbing, Well Pumps,
- Color
- Silver
- HP
- 1 hp
- Includes
- 1 Pump, 1 Splice & Kit, Manual
- Max. Head (Ft.)
- 220 ft
- Rated Voltage
- 115V AC
- Phase - Pumps
- Single
- Shape
- Cylinder
- Discharge Head Material
- Stianless Steel
- Discharge Port (In.)
- 1.25" NPTF
Dimensions
- Width (In.)
- 3.8"
- Length (In.)
- 33 in
Description
Pump, Deep Well, 1 HP, 3.8" max OD, 115 V, 60HZ, Max head 207', max flow 33 gpm, 1.25" NPT output, 8 tage stainless steel exterior, built-in starter box
- All stainless steel exterior
- Built in starter box. Exteral control box not needed.
- Built-in Thermal protection
- Includes splice kit, tape kit, manual
- 3.8" max OD, fits 4" or bigger casings
- High efficiency motor, all copper winding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.