Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
Submersible well pump, 2 HP, 230V/60HZ/1PH, 3.5", Max 420' head, Max 33 gpm, Ext starter box.
- Mfr # MA0419X-12A-EXT
- Zoro # G523367519
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
For Use With
SP0465X-125
Shape
Cylinder
Color
Silver
Discharge Head Material
Stianless Steel
Length (In.)
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA0419X-12A-EXT
- Zoro #
- G523367519
- UPC #
- -
- Country of Origin
- China
- For Use With
- SP0465X-125
- Shape
- Cylinder
- Color
- Silver
- Discharge Head Material
- Stianless Steel
- Phase - Pumps
- Single
- Discharge Port (In.)
- 1.25" NPTF
- Application
- Plumbing, Well Pumps,
- Nominal Flow Rate
- 35 GPM at 0 ft Head
- HP
- 2 hp
- Max. Head (Ft.)
- 420 ft
- Rated Voltage
- 230V AC
- Includes
- 1 Pump, 1 Splice & Kit, Manual
Dimensions
- Length (In.)
- 45 in
- Width (In.)
- 3.8"
Description
Deep Well Submersible Pump, 2HP, 230V/60HZ/1PH, 3.8"OD, Max 420' head, Max 33 gpm stainless steel exterior, external starter box, 1.25" NPT output
- All stainless steel exterior
- Exteral starter box included
- Built-in Thermal protection
- Includes splice kit, tape kit, manual
- 3.8" max OD, fits 4" or bigger casings
- High efficiency motor, all copper winding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.