Hallowell

16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary


product price: $1,409.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Cabinet Style Shelving
  • Duty Rating Heavy Duty
  • Overall Width 36 in
  • Material Galvannealed Steel
  • Assembled/Unassembled Assembled
See all product information

Product Information

Dimensions

Overall Width 36 in
Overall Height 78 in
Depth 21 in
Cabinet Height Range Full Height
Width 36 in
Height 78 in
Overall WxDxH 36 in x 21 in x 78 in
Overall Depth 21 in
Height of Cabinet 78 in
Depth of Cabinet 21 in
Width of Cabinet 36 in

Details

Cabinet Style Shelving
Duty Rating Heavy Duty
Material Galvannealed Steel
Assembled/Unassembled Assembled
Door Type Standard
Color Dark Gray
Gauge 16 ga.
Number of Drawers 0
Number of Shelves 4 Adjustable Shelves
Handle Type Swing
Item Storage Cabinet
Finish Corrosion Resistant Powder Coated
Shelf Capacity 1,000 lb
Includes (4) Full Width Adjustable Shelves
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
Mobile/Stationary Stationary
Number of Doors 2
Green Certification or Other Recognition GREENGUARD Certified
Locking Points 3 Points
Method of Construction Welded
Series Galvanite
Lock Type Padlock Hasp
Panel Material Thickness 16 ga
Base Type Frame
Load Capacity per Shelf 1,000 lb
Body Panel Type Solid
Cabinet Storage Components Shelves
Door Material Thickness 18 ga
Door Locking Points 3
Cabinet Locking Mechanism Padlock Hasp
Door Handle Type Swing
Locking Cabinet Yes
Frame Assembled Assembled
Item - Storage Cabinets Storage Cabinet
For Use Outdoors No
For Use Indoors/Outdoors No
Cabinet Door Type Standard
Mobility Stationary
Casters Included No
Material - Cabinets Galvanneal Steel
Cabinet Finish Powder Coated
Audit Trail Storage None
Cabinet Handle Style Swing
Shelf Adjustability Adjustable
No. of Drawers 0
Number of Cabinet Shelves 4
Finish - Cabinets Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Galvannealed Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 21 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.