Shop HALLOWELL

Shelving Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Padlock Hasp, Dark Gray, 4 Shelves

  • Mfr # HW6SC8478-4CL
  • Zoro # G9934547

product price: 
$
1,391.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,000 lb
Door Type
Solid
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HW6SC8478-4CL
Zoro #
G9934547
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Panel Material Thickness
16 ga
Height of Cabinet
78 in
Width of Cabinet
48 in
Depth of Cabinet
24 in
Door Material Thickness
18 ga

Details

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,000 lb
Door Type
Solid
Lock Type
Padlock Hasp
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Includes
(4) Full Width Adjustable Shelves
Green Certification or Other Recognition
GREENGUARD(R) Certified
Method of Construction
Welded
Number of Doors
2
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Shelf Capacity
1,000 lbs
Assembled/Unassembled
Assembled
Color
Dark Gray
Series
Classic
Base Type
Frame
Body Panel Type
Solid
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Casters Included
No
Locking Cabinet
Yes
Cabinet Locking Mechanism
Padlock Hasp
Material - Cabinets
Steel
Door Handle Type
Swing
Item - Storage Cabinets
Storage Cabinet
Mobility
Stationary
For Use Indoors/Outdoors
No
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4
Cabinet Color
Dark Gray
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Audit Trail Storage
None

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.