This item is Discontinued.

Hallowell 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 835W18SVA-PT

20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (Discontinued)

  • Mfr # 835W18SVA-PT
  • Zoro # G2207305
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
835W18SVA-PT
Zoro #
G2207305
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
78 in
Depth
18 in
Cabinet Height Range
Full Height
Height
78 in
Width
36 in
Overall WxDxH
36 in x 18 in x 78 in
Panel Material Thickness
20 ga
Door Material Thickness
20 ga
Shelf Material Thickness
22 ga
Height of Cabinet
78 in
Overall WxD
36 in x 18 in
Overall Depth
18 in
Depth of Cabinet
18 in
Width of Cabinet
36 in

Details

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Material
Steel
Assembled/Unassembled
Assembled
Door Type
Clearview
Color
Tan
Gauge
20 ga.
Number of Drawers
0
Number of Shelves
1 Adjustable Shelf
Handle Type
Swing
Item
Storage Cabinet
Number of Doors
2
Shelf Capacity
250 lb
Green Certification or Other Recognition
GREENGUARD Certified
Includes
(1) Full Width Coat Rod, (1) Full Width Top Shelf
Finish
Powder Coated
Locking Points
3 Points
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Mobile/Stationary
Stationary
Series
800
Lock Type
Keyed
Method of Construction
Bolted; Welded
Door Locking Points
3
Shelf Adjustment Increments
2 in
Load Capacity per Shelf
250 lb
Body Panel Type
Solid
Base Type
Frame
Cabinet Storage Components
Hanging Rods, Shelves
Door Handle Type
Swing
Color Family
Tan
Audit Trail Storage
None
Item - Storage Cabinets
Storage Cabinet
Number of Shelves and Adjustability
1 Adjustable Shelf
Door Handle/Lock Type
Swing Handle & Keyed
Cabinet Finish/Material
Powder Coated Steel
Cabinet Locking Mechanism
Keyed
For Use Outdoors
No
Number of Keys
2
Casters Included
No
Locking Cabinet
Yes
No. of Drawers
0
Shelf Adjustability
Adjustable
Cabinet Door Type
Clearview
Includes Keys
Yes
Cabinet Finish
Powder Coated
Mobility
Stationary
Cabinet Handle Style
Swing
Material - Cabinets
Steel
For Use Indoors/Outdoors
No
Frame Assembled
Assembled
Includes Hanging Rod
Yes
Number of Cabinet Shelves
1
Finish - Cabinets
Powder Coated
Cabinet Color
Tan
Door Opening
180 Degrees
Cabinet Material
Steel

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.