Shop All Industrial Storage Cabinets
Hallowell
20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary
Mfr # 825S18ME
Zoro # G2207016
product price: $542.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$542.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Medium Duty
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Standard
Product Information
- Brand Hallowell
- MFR # 825S18ME
- Zoro # G2207016
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 48 in |
Overall WxDxH | 48 in x 18 in x 78 in |
Height of Cabinet | 78 in |
Overall Depth | 18 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 48 in |
Details
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Nut 10-32 (13112)
- GREENLEE Cable Dispenser, 250ft Coil Capacity (37218)
- SAFCO Coat Rack, Black, 69" H, Stand Alone (4241BL)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Black (2KPL1)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (845W24ME)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-ME)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-ME)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S24A-ME)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW4SC6478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18ME)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ7)
- Hallowell Industrial Storage Cabinets