This item is Discontinued.

Hallowell 20 ga. ga. Steel Storage Cabinet, Stationary 845W18EVA-ME

20 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)

  • Mfr # 845W18EVA-ME
  • Zoro # G2206675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
845W18EVA-ME
Zoro #
G2206675
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
78 in
Cabinet Height Range
Full Height (59" and Taller)
Shelf Material Thickness
22 ga
Panel Material Thickness
20 ga
Overall WxDxH
48 in x 18 in x 78 in
Door Material Thickness
20 ga
Height of Cabinet
78 in
Overall Depth
18 in
Overall WxD
48 in x 18 in
Width of Cabinet
48 in
Depth of Cabinet
18 in

Details

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Material
Steel
Assembled/Unassembled
Assembled
Door Type
Ventilated
Gauge
20 ga.
Number of Drawers
0
Number of Shelves
1
Item
Storage Cabinet
Shelf Capacity
250 lb
Includes
(1) Full Width Coat Rod, (1) Full Width Top Shelf
Mobile/Stationary
Stationary
Locking Points
3 Points
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Doors
2
Series
800
Method of Construction
Bolted; Welded
Lock Type
Keyed
Door Locking Points
3
Body Panel Type
Solid
Shelf Adjustment Increments
2 in
Base Type
Frame
Cabinet Storage Components
Hanging Rods, Shelves
Load Capacity per Shelf
250 lb
Cabinet Handle Style
Swing
Includes Hanging Rod
Yes
Frame Assembled
Assembled
For Use Indoors/Outdoors
No
Shelf Adjustability
Adjustable
Audit Trail Storage
None
Cabinet Finish/Material
Powder Coated Steel
Number of Shelves and Adjustability
1 Adjustable Shelf
Material - Cabinets
Steel
No. of Drawers
0
Color Family
Black
For Use Outdoors
No
Cabinet Door Type
Ventilated
Includes Keys
Yes
Casters Included
No
Door Handle Type
Swing
Item - Storage Cabinets
Storage Cabinet
Mobility
Stationary
Cabinet Finish
Powder Coated
Number of Keys
2
Locking Cabinet
Yes
Door Handle/Lock Type
Swing Handle & Keyed
Cabinet Locking Mechanism
Keyed
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
1
Cabinet Material
Steel
Cabinet Color
Black
Door Opening
180 Degrees

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.