This item is Discontinued.

Hallowell 22 ga. ga. Steel Storage Cabinet, Stationary 415S24EVA-HG

22 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)

  • Mfr # 415S24EVA-HG
  • Zoro # G9896905
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
415S24EVA-HG
Zoro #
G9896905
UPC #
-
Country of Origin
United States

Dimensions

Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Door Material Thickness
22 ga
Overall WxDxH
36 in x 24 in x 72 in
Shelf Material Thickness
22 ga
Overall WxD
36 in x 24 in
Overall Depth
24 in
Height of Cabinet
72 in
Width of Cabinet
36 in
Depth of Cabinet
24 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Material
Steel
Assembled/Unassembled
Assembled
Gauge
22 ga.
Number of Drawers
0
Number of Shelves
4
Item
Storage Cabinet
Shelf Capacity
200 lb
Locking Points
3 Points
Mobile/Stationary
Stationary
Green Certification or Other Recognition
GREENGUARD Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Number of Doors
2
Includes
(2) Keys, (4) Full Width Adjustable Shelves
Method of Construction
Welded
Cabinet Storage Components
Shelves
Load Capacity per Shelf
200 lb
Shelf Adjustment Increments
2 in
Body Panel Type
Solid
Base Type
Frame
Door Locking Points
3
Shelf Adjustability
Adjustable
Cabinet Locking Mechanism
Keyed
Cabinet Finish/Material
Powder Coated Steel
Number of Keys
2
Door Handle/Lock Type
Swing Handle & Keyed
Mobility
Stationary
Locking Cabinet
Yes
Door Handle Type
Swing
Audit Trail Storage
None
Cabinet Handle Style
Swing
Item - Storage Cabinets
Storage Cabinet
For Use Outdoors
No
Color Family
Gray
Cabinet Door Type
Ventilated
Cabinet Finish
Powder Coated
Includes Keys
Yes
For Use Indoors/Outdoors
No
No. of Drawers
0
Number of Shelves and Adjustability
4 Adjustable Shelves
Material - Cabinets
Steel
Casters Included
No
Frame Assembled
Assembled
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.