Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR482487-3A-WW-PB

  • Zoro # G3469825


product price:  $443.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Depth
24 in
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBR482487-3A-WW-PB
Zoro #
G3469825
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
87 in
Overall Depth
24 in
Overall Width
48 in
Upright Width
1 1/2 in
Upright Depth
2 15/16 in
Footplate Width
3 1/2 in
Footplate Depth
2 1/4 in
Mounting Hole Diameter
7/16 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Decking Material
Steel Wire
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Beam Capacity
3800 lb.
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels; Decking
Gauge
14 ga
Upright Gauge
14 ga
Upright Color
Marine Blue
Load Capacity per Shelf
3,800 lb
Beam Color
Light Gray
Number of Beams
6
Upright Load Capacity @ 24 in
16,000 lb
Whole Unit Load Capacity
11,400 lb
Upright Load Capacity @ 36 in
15,000 lb
Frame Material
Steel
Post Gauge
14 ga
Duty Rating
Heavy-Duty
Frame Finish
Powder Coated
Shelf Gauge
6 ga
Beam Finish
Powder Coated
Includes Decking
Yes
Includes Mounting Hardware
No
Mobility
Stationary
Shelf Adjustment Increments
3 in
Mounting Hardware Required
No
Upright Finish
Powder Coated
Beam Style
Step
Decking Finish
Powder Coated
Beam Gauge
14 ga
Decking Style
Wire
Shelving Configuration
Add-On
Number of Uprights
2

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 48 in, Overall Depth 24 in, Overall Height 87 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 6, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.