Add-On Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR6036123-3A-WW-PB

  • Zoro # G3469271


product price:  $697.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
10,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBR6036123-3A-WW-PB
Zoro #
G3469271
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
123 in
Overall Width
60 in
Overall Depth
36 in
Upright Width
1 1/2 in
Upright Depth
2 15/16 in
Footplate Width
3 1/2 in
Mounting Hole Diameter
7/16 in
Footplate Depth
2 1/4 in
Overall Height
123 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
10,500 lb
Decking Material
Steel Wire
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Beam Capacity
3500 lb.
Gauge
14 ga
Upright Load Capacity @ 36 in
15,000 lb
Upright Load Capacity @ 24 in
16,000 lb
Beam Color
Light Gray
Number of Beams
6
Load Capacity per Shelf
3,500 lb
Upright Color
Blue
Frame Material
Steel
Post Gauge
14 ga
Upright Gauge
14 ga
Whole Unit Load Capacity
10,500 lb
Duty Rating
Heavy-Duty
Mounting Hardware Required
No
Frame Finish
Powder Coated
Includes Decking
Yes
Shelf Adjustment Increments
3 in
Includes Mounting Hardware
No
Number of Uprights
2
Shelving Configuration
Add-On
Shelf Gauge
6 ga
Decking Finish
Powder Coated
Beam Gauge
14 ga
Beam Style
Step
Mobility
Stationary
Decking Style
Wire
Beam Finish
Powder Coated
Upright Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 36 in, Overall Height 123 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,500 lb, Load Capacity 10,500 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 6, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.