Shelf Plastic Industrial Shelving (4), 60 in D, 18 in W, 62 in H, 4 Shelves, Blue/Taupe
Mfr # AQ366G3
Zoro # G700528542
product price:Â $544.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
62 in
Number of Shelves
4
Color
Blue/Taupe
Shelf Style
Ventilated
Finish
Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AQ366G3
Zoro #
G700528542
UPC #
041105424827
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Depth
60 in
Overall Height
62 in
Details
Item
Shelf Plastic Industrial Shelving (4)
Number of Shelves
4
Color
Blue/Taupe
Shelf Style
Ventilated
Finish
Epoxy
Standards
HACCP, NSF
Shelving Material
Polymer, Steel
Frame Material
Steel
Whole Unit Load Capacity
2,000 lb
Shelf Adjustment Increments
1 in
Resistance Properties
Antimicrobial
Load Capacity per Shelf
500 lb
Shelf Adjustment Type
Quick-Adjust
Mounting Hardware Required
Yes
Assembled
Unassembled
Includes Mounting Hardware
No
Adjustability
Adjustable
Description
Shelf Plastic Industrial Shelving (4), Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 60 in, Overall Height 62 in, Overall Width 18 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polymer, Steel, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Mounting Type Wedge, Mounting Hardware Required Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.