Zoro Homepage

Additional Shelf, Red, Assembled, 48 In. W

  • Mfr # FKRL4824E-ME

  • Zoro # G7859765


product price: $55.55
/ea

Key Features

Color
Red
Overall Width
48 in
Overall Depth
24 in
Overall Height
2 3/4 in
Shelf Capacity
700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKRL4824E-ME
Zoro #
G7859765
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
2 3/4 in
Width
48"
Height
3-1/2"
Depth
24"

Details

Item
Shelf
Color
Red
Shelf Capacity
700 lb
Finish
Powder Coated
Shelf Style
Solid
Green Certification or Other Recognition
GREENGUARD Certified
Gauge
22 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Decking Material
Steel EZ Deck
Includes
(4) Beams and Decking
For Use With
6XXY6
Assembly
Assembled
Finish - Shelving and Racks
Powder Coated
Material
Steel
Load Capacity
700 lb

Description

Shelf, Powder Coated, Steel, 22 ga, Overall Depth 24 in, Overall Height 2 3/4 in, Overall Width 48 in, Load Capacity 700 lb, Shelf Style Solid, Black, Includes (4) Beams and Decking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.