Shop HALLOWELL

Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Steel

  • Mfr # H7520-2407PB
  • Zoro # G2143480

product price: 
$
838.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H7520-2407PB
Zoro #
G2143480
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,250 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelf Adjustments
1 1/2 in
Number of Drawers
0
Item - Shelving
Metal Shelving
Material
Steel
Includes
(2) Set of Side Panels, (20) Clips, Foot Plates, Set of Back Panels
Shelving Type
Starter
Shelving Style
Closed
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Post Gauge
14
Gauge
18 ga
No. of Shelves
5
Green Certification or Other Recognition
GREENGUARD(R) Certified
Load Capacity
6250 lb.
Standards
Greenguard Gold Certified
Shelf Configuration
Starter
Post Gauge
14 ga
Duty Rating
Heavy-Duty
Includes Mounting Hardware
Yes
Whole Unit Load Capacity
6,250 lb
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
1,250 lb
Mounting Hardware Required
Yes
Post Construction
Angle, Bead
Assembled
Unassembled

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Height
87"
Width
36 in

Description

Closed High Capacity Shelving, Starter Unit, Extra Heavy Duty, Cold Rolled Steel, Width 36 In, Depth 24 In, Height 87 In, Total Unit Capacity 6250 Lb, Shelf Capacity 1250 Lbs, Number of Shelves 5, 18 Gauge, Powder Coat Finish, Includes 5 Shelves, 4 Posts, 20 Clips, 4 Side Panels, 2 Back Panels, 4 Back Connector Strips and 4 Foot Plates

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.