Antimicrobial Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Light Gray

  • Mfr # UMS1288-1A-PL-AM

  • Zoro # G8175702


product price:  $254.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Gray
Opening Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMS1288-1A-PL-AM
Zoro #
G8175702
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
17 in
Opening Width
9 1/4 in
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga
Door Material Thickness
16 ga

Details

Color
Light Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Antimicrobial Wardrobe Locker
Material
Cold Rolled Sheet Steel
Item - Wardrobe Lockers
Antimicrobial Wardrobe Locker
Legs Included
Yes
Locker Lock Type
Accommodates Built-In Lock or Padlock
Tier
One
Locker Configurations
(1) Wide, (1) Tier
Locker Handle Type
Recessed Lift
Locker Door Type
Louvered
Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Assembled/Unassembled
Assembled
Legs
6"
Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Material
Steel
Includes
Number Plate and Hat Shelf
Number of Openings
1
Locker Color Family
Grays
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Antimicrobial
Yes
Locker Finish
Antimicrobial Powder Coated
Number of Tiers
1
Number of Units Wide
1
Frame Assembled
Assembled
Locker Color
Gray
Number of Shelves per Opening
1
Audit Trail Storage
None
Includes Number Plates
Yes
Includes Hanging Rod
No

Description

Antimicrobial Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Antimicrobial Yes, Handle Type Recessed Lift, Includes Hanging Rod No, Locker Finish Antimicrobial Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.