Shop HALLOWELL

Antimicrobial Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Light Gray

  • Mfr # UMS1288-1PL-AM
  • Zoro # G8009136

product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Gray
Opening Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UMS1288-1PL-AM
Zoro #
G8009136
UPC #
-
Country of Origin
United States
Color
Light Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Antimicrobial Wardrobe Locker
Lock Type
Padlock Hasp
Locker Color Family
Grays
Includes
Number Plate and Hat Shelf
Assembled/Unassembled
Unassembled
Locker Material
Steel
Tier
One
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Wardrobe Lockers
Antimicrobial Wardrobe Locker
Number of Openings
1
Finish
Powder Coated
Legs
6"
Locker Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (1) Tier
Legs Included
Yes
Material
Cold Rolled Sheet Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Handle Type
Recessed Lift
Locker Door Type
Louvered
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Number of Units Wide
1
Number of Tiers
1
Number of Shelves per Opening
1
Includes Hanging Rod
No
Audit Trail Storage
None
Includes Number Plates
Yes
Locker Color
Gray
Antimicrobial
Yes
Locker Finish
Antimicrobial Powder Coated
Frame Assembled
Unassembled

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Panel Material Thickness
24 ga

Description

Antimicrobial Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Antimicrobial Yes, Handle Type Recessed Lift, Includes Hanging Rod No, Locker Finish Antimicrobial Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.