Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Locker with 3 Drawers, 48 in W x 78 in H x 24 in D, With Padlock Hasp, Red
- Mfr # WSC-4872-24-3DL-HASP
- Zoro # G924449302
product price:Â
$
2,517.99
/ea
Key Features
Load Capacity
200 lbs per Half Shelf/250 lbs per Drawer
Overall Height
78 in
Number of Compartments
8
Number of Openings
5
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSC-4872-24-3DL-HASP
- Zoro #
- G924449302
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 200 lbs per Half Shelf/250 lbs per Drawer
- Number of Compartments
- 8
- Number of Openings
- 5
- Item
- Wardrobe Locker
- Finish
- Powder Coated
- Color
- Red
- Assembled/Unassembled
- Assembled
- Locker Handle Type
- L-Handle
- Locker Material
- All Welded Steel
- Locker Door Type
- Solid Double Door
- Mounting
- Welded
- Locker Lock Type
- Keyed Handle & Padlock Hasp
Dimensions
- Overall Height
- 78 in
- Overall Depth
- 24 in
- Overall Width
- 48 in
Description
All welded steel, Extra heavy duty Wardrobe Storage Cabinet. Includes keyed handle, a top shelf, coat rod, 3 drawers with recessed handles (250 lbs. capacity per drawer),3 half fixed shelves, and 6 in Legs. 48 in Wide x 78 in High x 24 in Deep. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.