Antimicrobial Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Light Gray

  • Mfr # UMS3888-1A-PL-AM
  • Zoro # G9827054
product price: 
$
815.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Gray
Opening Height
69 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UMS3888-1A-PL-AM
Zoro #
G9827054
UPC #
-
Country of Origin
United States
Color
Light Gray
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Antimicrobial Wardrobe Locker
Legs
6"
Locker Configurations
(3) Wide, (1) Tier
Lock Type
Padlock Hasp
Tier
One
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Number Plate and Hat Shelf
Handle Type
Recessed Lift
Legs Included
Yes
Finish
Powder Coated
Locker Color Family
Grays
Locker Lock Type
Accommodates Built-In Lock or Padlock
Material
Cold Rolled Sheet Steel
Item - Wardrobe Lockers
Antimicrobial Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Number of Openings
3
Locker Door Type
Louvered
Hook Type
Double Prong, (2) Single Prong
Audit Trail Storage
None
Frame Assembled
Assembled
Locker Finish
Powder Coated
Number of Tiers
1
Number of Lockers
3
Locker Color
Gray
Includes Number Plates
Yes
Number of Units Wide
3

Dimensions

Overall Width
54 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
69 in
Opening Width
15 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Description

Antimicrobial Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 15 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.