Boltless Shelf, 48"D x 72"W x 2-3/4"H, Steel
Mfr # DRHL7248PT
Zoro # G9398173
product price: $44.39
/eaKey Features
Overall Height
2 3/4 in
Overall Width
72 in
Overall Depth
48 in
No. of Shelves
1
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRHL7248PT
Zoro #
G9398173
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 3/4 in
Overall Width
72 in
Overall Depth
48 in
Width
72"
Depth
48"
Height
2-3/4"
Details
Item
Boltless Shelf
No. of Shelves
1
Material
Steel
Decking Material
None
Finish
Powder Coated
Color
Tan
Gauge
14
Shelf Capacity
600 lb
Includes
(2) Front to Back Beams, (2) Side to Side Beams
Shelf Configuration
Single Straight
Item - Boltless Shelving Accessories
Shelf
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish - Shelving and Racks
Powder Coated
For Use With
Mfr. No. DRH724884-3S-PT, DRH724884-3A-PT
Load Capacity
600 lb
Frame Material
Steel
Frame Finish
Powder Coated
Description
Boltless Shelf, Tan, None, Single Straight, Powder Coated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 72 in, Overall Depth 48 in, Load Capacity 600 lb, Includes (2) Front to Back Beams, (2) Side to Side Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.