Zoro Homepage

Boltless Shelf, 48"D x 72"W x 3-1/8"H, Steel

  • Mfr # DRHCEL7248PT

  • Zoro # G1991442


product price: $233.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
3 1/8 in
Overall Width
72 in
Overall Depth
48 in
No. of Shelves
1
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHCEL7248PT
Zoro #
G1991442
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/8 in
Overall Width
72 in
Overall Depth
48 in
Height
3-1/8"
Depth
48"
Width
72"

Details

Item
Boltless Shelf
No. of Shelves
1
Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Tan
Gauge
14
Shelf Capacity
685 lb
For Use With
Mfr. No. DRHC724884-3S-E-PT, DRHC724884-3A-E-PT
Shelf Configuration
Single Straight
Includes
(2) Front to Back Beams, (2) Side to Side Beams, Center Support
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Boltless Shelving Accessories
Shelf
Load Capacity
685 lb
Frame Finish
Powder Coated
Decking Finish
Powder Coated
Decking Gauge
22 ga
Decking Style
Reinforced Ribbed
Frame Material
Steel

Description

Boltless Shelf, Tan, Decking Style Reinforced Ribbed, Steel, Powder Coated Decking Finish, 22 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Height 3 1/8 in, Overall Width 72 in, Overall Depth 48 in, Load Capacity 685 lb, Includes (2) Front to Back Beams, (2) Side to Side Beams, Center Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.