Zoro Homepage

Boltless Shelf 72x48"in, Parchment, 685 lb.

  • Mfr # DRHCPL7248PT

  • Zoro # G1991488


product price: $104.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Tan
Overall Width
72 in
Overall Depth
48 in
Overall Height
3 1/8 in
Shelf Capacity
685 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRHCPL7248PT
Zoro #
G1991488
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
48 in
Overall Height
3 1/8 in
Width
72"
Depth
48"

Details

Item
Boltless Shelf
Color
Tan
Shelf Capacity
685 lb
Finish
Powder Coated
Item - Boltless Shelving Accessories
Shelf
No. of Shelves
1
Includes
(2) Front to Back Beams, (2) Side to Side Beams, Center Support
Material
Steel
For Use With
Mfr. No. DRHC724884-3S-P-PT, DRHC724884-3A-P-PT
Decking Material
Particleboard
Shelf Configuration
Single Straight
Gauge
14
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Load Capacity
685 lb
Frame Finish
Powder Coated
Frame Material
Steel

Description

Boltless Shelf, Tan, Particleboard, Single Straight, Powder Coated, Frame Material Steel, Overall Height 3 1/8 in, Overall Width 72 in, Overall Depth 48 in, Load Capacity 685 lb, Includes (2) Front to Back Beams, (2) Side to Side Beams, Center Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.