Shop HALLOWELL

Metal Shelving, 24"D x 48"W x 123"H, 5 Shelves, Steel

  • Mfr # AH7710-2410PB
  • Zoro # G9870822

product price: 
$
513.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
24 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH7710-2410PB
Zoro #
G9870822
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
120 in
Height
123"
Depth
24"
Width
48 in

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
900 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Includes
(2) Pair of Braces, (20) Clips, Foot Plates
Material
Steel
Item - Shelving
Metal Shelving
Shelving Type
Add-On
Shelving Style
Open
Gauge
18 ga
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
14
No. of Shelves
5
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Number of Drawers
0
Finish - Shelving and Racks
Powder Coated
Standards
Greenguard Gold Certified
Load Capacity
4500 lb.
Shelf Adjustment Increments
1 1/2 in
Includes Mounting Hardware
Yes
Assembled
Unassembled
Shelf Configuration
Add-On
Post Construction
Angle, Bead
Post Gauge
14 ga
Load Capacity per Shelf
1,250 lb
Mounting Hardware Required
Yes
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
6,250 lb
Frame Material
Steel

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,250 lb, Whole Unit Load Capacity 6,250 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 120 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.