Boltless Shelving Unit, 18"D x 48"W x 84"H, 3 Shelves, Steel

  • Mfr # DRHC481884-3S-P-ME

  • Zoro # G7829141


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
48 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRHC481884-3S-P-ME
Zoro #
G7829141
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
18 in
Width
48"
Height
84"
Depth
18"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Powder Coated
Color
Black
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
770 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Includes
Center Support
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Powder Coated
Post Gauge
14 ga
Includes Decking
Yes
Side Panel Style
Open
Duty Rating
Medium-Duty
Shelf Material
Steel
Shelf Gauge
16 ga
Load Capacity per Shelf
770 lb
Adjustability
Adjustable
Shelving Configuration
Starter
Shelf Adjustment Increments
1 1/2 in
Beam Profile
Angle
Frame Material
Steel
Whole Unit Load Capacity
2,310 lb
Maximum Post Load Capacity
2,310 lb with Beams Evenly Spaced at 42 in

Description

Boltless Shelving, Angle, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, Center Support, Includes Decking Yes, 770 lb, Whole Unit Load Capacity 2,310 lb, Starter, Open, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 2,310 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.