Boltless Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Steel

  • Mfr # HCR602496-5ME

  • Zoro # G9821034


original price:  $824.99 , new price: $742.99 , 9 percent off
new price:  $742.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
96 in
Overall Width
60 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR602496-5ME
Zoro #
G9821034
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96 in
Overall Width
60 in
Overall Depth
24 in
Height
96"
Width
60"
Depth
24"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Black
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
2,000 lb
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD Gold
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Includes
(5) Center Supports
Standards
Greenguard Gold Certified
Duty Rating
Extra-Heavy-Duty
Whole Unit Load Capacity
10,000 lb
Assembled
Unassembled
Shelf Material
Steel
Maximum Post Load Capacity
6,000 lb with Beams Evenly Spaced at 21 in
Post Gauge
14 ga
Includes Decking
Yes
Load Capacity per Shelf
2,000 lb
Beam Profile
Angle
Shelf Adjustment Increments
1 1/2 in
Shelf Gauge
14 ga
Frame Material
Steel
Adjustability
Adjustable
Side Panel Style
Open
Shelving Configuration
Standalone

Description

Boltless Shelving, Angle, Overall Depth 24 in, Overall Height 96 in, Overall Width 60 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (5) Center Supports, Includes Decking Yes, 2,000 lb, Whole Unit Load Capacity 10,000 lb, Standalone, Open, Greenguard Gold Certified, Post Gauge 14 ga, Number of Shelves 5, Floor Mount, Maximum Post Load Capacity 6,000 lb with Beams Evenly Spaced at 21 in, Powder Coated, Extra-Heavy-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.