Boltless Shelving Unit, 30"D x 96"W x 84"H, 3 Shelves, Steel

  • Mfr # DRHC963084-3S-W-ME

  • Zoro # G2257039


product price:  $455.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
96 in
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRHC963084-3S-W-ME
Zoro #
G2257039
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
96 in
Overall Depth
30 in
Depth
30"
Height
84"
Width
96"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Black
Shelving Gauge
4
Shelving Post Gauge
14
Shelf Capacity
620 lb
Shelf Adjustments
1 1/2 in
Includes
Center Support
Green Certification or Other Recognition
GREENGUARD Certified
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Powder Coated
Standards
Greenguard Certified
Shelving Configuration
Starter
Post Gauge
14 ga
Load Capacity per Shelf
620 lb
Side Panel Style
Open
Frame Material
Steel
Whole Unit Load Capacity
1,860 lb
Maximum Post Load Capacity
1,860 lb with Beams Evenly Spaced at 42 in
Adjustability
Adjustable
Shelf Gauge
4 ga
Duty Rating
Medium-Duty
Beam Profile
Angle
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in
Includes Decking
Yes

Description

Boltless Shelving, Angle, Overall Depth 30 in, Overall Height 84 in, Overall Width 96 in, Shelf Gauge 4 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, Center Support, Includes Decking Yes, 620 lb, Whole Unit Load Capacity 1,860 lb, Starter, Open, Greenguard Certified, Post Gauge 14 ga, Number of Shelves 3, Floor Mount, Maximum Post Load Capacity 1,860 lb with Beams Evenly Spaced at 42 in, Powder Coated, Medium-Duty, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.